- 2 1/2 in Shaft Diameter
- Spherical Roller Bearing Type
| Housing Material | Cast Iron |
| Lubrication Type | Exxon Ronex MP Std |
| Static Load Rating | 53500 lb |
| Retainer Type | Engineered Polymer |
| Size Code | 8 |
| Grease Fitting Size | 1/8 NPT |
| Vibration Frequency Fundamental Train | 0.0072 cps |
| Radial Dynamic Load Capacity | 43240 lb |
| Housing Coating | Powder Coated |
| Bearing Type | Spherical Roller |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Vibration Frequency Roller Spin | 0.0607 cps |
| Shaft Locking | Single Set Collar |
| Vibration Frequency Inner Ring Defect | 0.1791 cps |
| Bearing Design | Non-Expansion |
| Primary Seal | Viton Spring Loaded Lip Seal |
| Shaft Dia. | 2 1/2 in |
| Locking Device | Single Setscrew Locking Collar |
| Vibration Frequency Outer Ring Defect | 0.1376 cps |
| Type | Spherical Roller Bearing |
| Weight | 17.9 LB |
| EAN or UPC | 793699939651 |
-
Prop 65


