- 2 7/16" Shaft
- 1 1/16" Slot Width
- 5 1/8" Between Frames
- Cast Iron
- Heavy Contact Seals
| Vibration Frequency Roller Spin | 0.0607 cps |
| Overall Length | 7.8125 in |
| Primary Seal | Buna Spring Loaded Lip Seal |
| Bearing Design | Non-Expansion |
| Radial Dynamic Load Capacity | 43240 lb |
| Shaft Locking | Double Set Collar |
| Housing Coating | Powder Coated |
| Size Code | 8 |
| Type | Spherical Roller Bearing |
| Static Load Rating | 53500 lb |
| Bearing Type | Spherical Roller |
| Vibration Frequency Fundamental Train | 0.0072 cps |
| Temperature Range [Max] | 225 °F |
| Vibration Frequency Outer Ring Defect | 0.1376 cps |
| Lubrication Type | Exxon Ronex MP Std |
| Shaft Dia. | 2 7/16 in |
| Length Through Bore | 4.375 in |
| Retainer Type | Engineered Polymer |
| Screw Diameter | 1 3/8 in |
| Between Frame Width | 5 1/8 in |
| Housing Material | Cast Iron |
| Overall Height | 5.875 in |
| Overall Width | 5 1/16 in |
| Lubrication | Relubricatable |
| Seal Type | Heavy Contact Seals |
| Inch/Metric | Inch |
| Slot Width | 1.0625 in |
| Locking Device | Double Setscrew Locking Collars |
| Vibration Frequency Inner Ring Defect | 0.1791 cps |
| Overall Height [Min] | 5.875 in |
| Grease Fitting Size | 1/8 NPT |
| Shank Height | 4 1/4 in |
| Slot Length | N/A |
| Weight | 19.4 LB |
| EAN or UPC | 698210688639 |
-
Prop 65


