Skip to content Skip to navigation menu
ZT 2000 Series Normal-Duty Take-Up Block

MT92211

ZT 2000 Series Normal-Duty Take-Up Block
Item #102206189
  • 2 11/16" Shaft
  • 1 13/16" Slot Width
  • 5 15/16" Between Frames
  • Cast Iron
  • Heavy Contact Seals
  • Regreasable
  • Non-Expansion
  • Setscrew Locking Collar
+ Show More + Show Less
ZT 2000 Series Normal-Duty Take-Up Block
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 2 11/16" Shaft
  • 1 13/16" Slot Width
  • 5 15/16" Between Frames
  • Cast Iron
  • Heavy Contact Seals
Bore Length 4 in
Shaft Locking Single Set Collar
Seal Type Spring Loaded Heavy Contact Seals
Slot Spacing 5 15/16 in
Overall Length 9.125 in
Housing Length 9 1/8 in
Housing Material Cast Iron
Shank Height 4 7/8 in
Length Through Bore 4 in
Setscrew Torque 680 in-lbs
Overall Height [Min] 6.6875 in
Vibration Frequency Inner Ring Defect 0.1701 cps
Base to Centerline Height 5 15/16 in
Vibration Frequency Roller Spin 0.0591 cps
Microlock Kit ML3
Vibration Frequency Fundamental Train 0.0072 cps
Overall Height 6.6875 in
Radial Dynamic Load Capacity 57750 lb
Temperature Range [Max] 225 °F
Vibration Frequency Outer Ring Defect 0.1299 cps
Adjustment Slot Width 1 1/2 in
Lubrication Relubricatable
Between Frame Width 5 15/16 in
Type Spherical Roller Bearing
Slot Length 1 13/16 in
Grease Fitting Size 1/8 NPT
Size Code 9
Locking Device Setscrew Locking Collar
Static Load Rating 71500 lb
Inch/Metric Inch
Shaft Dia. 2 11/16 in
Retainer Type Engineered Polymer
Bearing Design Non-Expansion
Lubrication Type Exxon Ronex MP Std
Adjustment Pad Height 4 7/8 in
Housing Height 6 11/16 in
Housing Coating Powder Coated
Bearing Type Spherical Roller
Temperature [Max] 225 °F
Primary Seal Buna Spring Loaded Lip Seal
Slot Width 1.8125 in
Overall Width 4 in
Screw Diameter 1 5/8 in
Weight 28.8 LB
EAN or UPC 698210712075
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison