- 2 15/16 in Shaft Diameter
- Spherical Roller Bearing Type
| Bearing Type | Spherical Roller |
| Grease Fitting Size | 1/8 NPT |
| Vibration Frequency Roller Spin | 0.0591 cps |
| Housing Coating | Powder Coated |
| Primary Seal | Buna Spring Loaded Lip Seal |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Housing Height | 6 11/16 in |
| Vibration Frequency Fundamental Train | 0.0072 cps |
| Adjustment Pad Height | 4 7/8 in |
| Base to Centerline Height | 5 15/16 in |
| Size Code | 9 |
| Type | Spherical Roller Bearing |
| Shaft Locking | Single Set Collar |
| Radial Dynamic Load Capacity | 57750 lb |
| Microlock Kit | ML3 |
| Slot Length | 1 13/16 in |
| Static Load Rating | 71500 lb |
| Setscrew Torque | 680 in-lbs |
| Locking Device | Single Setscrew Locking Collar |
| Shaft Dia. | 2 15/16 in |
| Bearing Design | Fixed |
| Housing Length | 9 1/8 in |
| Temperature [Max] | 225 °F |
| Adjustment Slot Width | 1 1/2 in |
| Slot Spacing | 5 15/16 in |
| Bore Length | 4 in |
| Lubrication Type | Exxon Ronex MP Std |
| Vibration Frequency Inner Ring Defect | 0.1701 cps |
| Housing Material | Cast Iron |
| Retainer Type | Engineered Polymer |
| Vibration Frequency Outer Ring Defect | 0.1299 cps |
| Weight | 27.6 LB |
| EAN or UPC | 793699920567 |
-
Prop 65


