- 2 1/2 in Shaft Diameter
- Spherical Roller Bearing Type
| Locking Device | Adapter Mounted |
| Lubrication Type | Exxon Ronex MP Std |
| Retainer Type | Engineered Polymer |
| Radial Dynamic Load Capacity | 57750 lb |
| Vibration Frequency Inner Ring Defect | 0.1701 cps |
| Size Code | 9 |
| Primary Seal | Buna Spring Loaded Lip Seal |
| Housing Material | Cast Iron |
| Housing Coating | Powder Coated |
| Bearing Type | Spherical Roller |
| Shaft Locking | Tapered Adapter Mount |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Vibration Frequency Outer Ring Defect | 0.1299 cps |
| Auxiliary Seals | 1 Closed Cap Cast Iron |
| Vibration Frequency Roller Spin | 0.0591 cps |
| Grease Fitting Size | 1/8 NPT |
| Vibration Frequency Fundamental Train | 0.0072 cps |
| Type | Spherical Roller Bearing |
| Bearing Design | Fixed |
| End Type | One Closed Auxiliary Cap Seals |
| Shaft Dia. | 2 1/2 in |
| Static Load Rating | 71500 lb |
| Weight | 33.2 LB |
| EAN or UPC | 698210041090 |
-
Prop 65


