- 25 Tooth Sprocket for #5700 Chain
- 6.07" Outside Diameter
- 1.4375" Bore
| Bore Dia. | 1 7/16 in |
| Pitch Diameter | 6.032 in |
| Bore Style | Round Bore |
| Keyway | 3/8 x 3/16 |
| Bore Shape | Round |
| Sprocket Construction | Molded Split Sprocket |
| Body Style | Block |
| Volume | 2.409 CDM |
| Series | Thermoplastic |
| Chain No. | 5700 |
| Effective No. of Teeth | 25 |
| Sprocket Style | C |
| Bore Type | Shaft-Ready |
| No. of Set Screws | 1 |
| Finished Bore | 1 7/16 in |
| Length Through Bore | 2 in |
| Outside Dia. | 6.07 in |
| Width Across Teeth | 0.625 in |
| Pitch Dia. | 6.031 in, 153.2 mm |
| No. of Teeth | 25 |
| Material | PA |
| Chain Number | NS5700 Sprockets |
| No. of Keyways | 1 |
| Weight | 1.0 LB |
| EAN or UPC | 698210122201 |
-
Prop 65


