- 21 Tooth Sprocket for #7700 Chain
- 6.72" Outside Diameter
- 1.5" Bore
| Effective No. of Teeth | 21 |
| Bore Style | Round Bore |
| Chain No. | 7700 |
| Finished Bore | 1 1/2 in |
| Material | Acetal Thermoplastic |
| Outside Dia. | 6.72 in |
| Width Across Teeth | 0.5 in |
| Volume | 2.409 CDM |
| Series | Thermoplastic |
| Bore Dia. | 1-1/2 in |
| No. of Keyways | 1 |
| Keyway | 3/8 x 3/16 |
| Sprocket Style | C |
| No. of Set Screws | 1 |
| Pitch Diameter | 6.71 in |
| Length Through Bore | 2.125 in |
| No. of Teeth | 21 |
| Weight | 1.0 LB |
| EAN or UPC | 793699169034 |
-
Prop 65


