- 23 Tooth Sprocket for #815 Chain
- 5.59" Outside Diameter
- 1.25" Bore
| Width Across Teeth | 1.6875 in |
| Bore Dia. | 1 1/4 in |
| Finished Bore | 1 1/4 in |
| Pitch Diameter | 5.56 in |
| Pitch Dia. | 5.559 in, 141.21 mm |
| Bore Type | Shaft-Ready |
| No. of Set Screws | 1 |
| Chain No. | 815 |
| Body Style | Block |
| Chain Number | NS815 Sprockets |
| Keyway | 5/16 x 5/32 |
| Series | Thermoplastic |
| No. of Keyways | 1 |
| Length Through Bore | 2.1875 in |
| Material | PA |
| Volume | 2.409 CDM |
| Bore Shape | Round |
| Effective No. of Teeth | 11 1/2 |
| No. of Teeth | 23 |
| Sprocket Style | C |
| Bore Style | Round Bore |
| Sprocket Construction | Molded Split Sprocket |
| Outside Dia. | 5.59 in |
| Weight | 1.0 LB |
| EAN or UPC | 698210857387 |
-
Prop 65


