- 23 Tooth Sprocket for #820 Chain
- 5.59" Outside Diameter
- 1" Bore
| Pitch Dia. | 5.559 in, 141.21 mm |
| Chain Number | NS820 Sprockets |
| Effective No. of Teeth | 11 1/2 |
| Bore Style | Round Bore |
| Bore Type | Shaft-Ready |
| Bore Shape | Round |
| No. of Set Screws | 1 |
| Body Style | Block |
| Chain No. | 820 |
| Series | Thermoplastic |
| Finished Bore | 1 in |
| Outside Dia. | 5.59 in |
| Width Across Teeth | 1.6875 in |
| Sprocket Style | C |
| No. of Keyways | 1 |
| Volume | 2.409 CDM |
| Keyway | 1/4 x 1/8 |
| No. of Teeth | 23 |
| Pitch Diameter | 5.56 in |
| Sprocket Construction | Molded Split Sprocket |
| Bore Dia. | 1 in |
| Length Through Bore | 2 in |
| Material | PA |
| Weight | 1.0 LB |
| EAN or UPC | 698210857127 |
-
Prop 65


