- 12 Tooth Sprocket for #880 Chain
- 5.80" Outside Diameter
- 1" Bore
| Sprocket Style | C |
| Bore Dia. | 1 in |
| Volume | 2.409 CDM |
| No. of Set Screws | 1 |
| Sprocket Construction | Molded Split Sprocket |
| Material | PA |
| Width Across Teeth | 0.625 in |
| Finished Bore | 1 in |
| Body Style | Block |
| No. of Teeth | 12 |
| Bore Shape | Round |
| Chain Number | NS880 Sprockets |
| Chain No. | 880 |
| Outside Dia. | 5.8 in |
| Bore Type | Shaft-Ready |
| Length Through Bore | 1.625 in |
| Keyway | 1/4 x 1/8 |
| Bore Style | Round Bore |
| Pitch Diameter | 5.796 in |
| No. of Keyways | 1 |
| Effective No. of Teeth | 12 |
| Pitch Dia. | 5.795 in, 147.2 mm |
| Series | Thermoplastic |
| Weight | 0.97 LB |
| EAN or UPC | 698210857059 |
-
Prop 65


