- 27 Tooth Sprocket for #881 Chain
- 6.56" Outside Diameter
- 1.1875" Bore
| Sprocket Style | C |
| Series | Thermoplastic |
| Chain No. | 881 |
| Keyway | 1/4 x 1/8 |
| Bore Dia. | 1-3/16 in |
| Volume | 2.409 CDM |
| Finished Bore | 1 3/16 in |
| Bore Style | Round Bore |
| Outside Dia. | 6.56 in |
| Width Across Teeth | 1.25 in |
| No. of Keyways | 1 |
| Pitch Diameter | 6.504 in |
| Effective No. of Teeth | 13 1/2 |
| Length Through Bore | 2 in |
| No. of Teeth | 27 |
| No. of Set Screws | 1 |
| Material | Reinforced Nylon |
| Weight | 1.4 LB |
| EAN or UPC | 698210869335 |
-
Prop 65


