- 550 Coupling Size
- Alloy Steel Material
| Series | Hardware Kits |
| Locknut Coating | Cadmium |
| Locknut Quantity | 16 |
| Volume | 11.946 CDM |
| Coupling Size | 550 |
| Kit Type | Full |
| Bolt Body Dia. | 1 in |
| Hardware Material | Alloy Steel |
| Bolt Thread | 7/8 in - 14 |
| Bolt Quantity | 16 |
| Washer Quantity | 16 |
| Weight | 24.6 LB |
| EAN or UPC | 698210864200 |

