- 3.075 in Chain Pitch
- Carbon Steel Material
| Sidebar Height | 1.5 in |
| Overall Width | 3.5 in |
| Chain Pitch | 3.075 in |
| Sidebar Thickness | 0.31 in |
| Material | Carbon Steel |
| Rated Working Load | 4650 lb/ft |
| Ultimate Strength [Min] | 39000 lb |
| Weight | 6.802 LB |
| EAN or UPC | 698210076702 |

