- 3.075 in Chain Pitch
- Carbon Steel Material
| Thickness | 1.75 in |
| Overall Width | 3.75 in |
| Chain Series | R1037 |
| Rated Working Load | 5100 lb/ft |
| Sidebar Height | 1.75 in |
| Chain Construction | Engineered Steel Drive Chain, Offset Sidebar |
| Chain Pitch | 3.075 in |
| Link Plates Thickness | 0.38 in |
| Type | N/A |
| Roller Width | 1.44 in |
| Ultimate Strength [Min] | 57000 lb |
| Package Type | 10 Foot Box |
| Pin Material | Steel |
| Pin Diameter | 0.648 in |
| Roller Dia. | 1 1/4 in |
| Material | Carbon Steel |
| Pin Overall Length | 3 3/4 in |
| Sidebar Thickness | 0.38 in |
| Weight | 6.782 LB |
| EAN or UPC | 698210611514 |

