- 2.609 in Chain Pitch
- Carbon Steel Material
| Package Type | 10 Foot Box |
| Chain Series | R588 |
| Roller Dia. | 0.88 in |
| Rated Working Load | 2450 lb/ft |
| Pin Overall Length | 2.63 in |
| Ultimate Strength [Min] | 19000 lb |
| Link Plates Thickness | 1/4 in |
| Pin Diameter | 0.44 in |
| Chain Construction | Engineered Steel Drive Chain, Offset Sidebar |
| Sidebar Thickness | 0.25 in |
| Pin Material | Steel |
| Sidebar Height | 1.13 in |
| Thickness | 1.13 in |
| Material | Carbon Steel |
| Type | N/A |
| Overall Width | 2.67 in |
| Roller Width | 1.06 in |
| Chain Pitch | 2.609 in |
| Weight | 3.798 LB |
| EAN or UPC | 698210074708 |

