- 2060-1 Chain
- Connecting (Master) Link Attachment
- Type D3 Two Extended Pins
- Carbon Steel
| Pin Diameter | 15/64 in |
| Chain Pitch | 1.5 in |
| Type | Connecting (Master) Link |
| No. of Strands Across | 1 |
| Material | Carbon Steel |
| Attachment | Two Extended Pins |
| Chain No. | 2060 |
| No. of Holes | None |
| Part Type | D3 |
| Chain Construction | Standard |
| Pin Overall Length | 1.73 in |
| Weight | 0.134 LB |
| EAN or UPC | 793699152326 |

