- ANSI Roller Chain
- 240-2 Chain Number
- Single Strand
- 3 in Chain Pitch
- Steel Material
| Link Plates Thickness | 0.38 in |
| No. of Strands Across | 1 |
| Link Plates Height | 2.81 in |
| Chain Pitch | 3 in |
| Chain Type | ANSI |
| Material | Steel |
| Pin Diameter | 0.938 in |
| Chain No. | 240-2 |
| Distance Between Sidebars | 1.88 in |
| Construction | Riveted |
| Overall Width | 7.51 in |
| Performance | High Performance |
| Weight | 32.018 LB |
| EAN or UPC | 698210750053 |
-
Prop 65


