Skip to content Skip to navigation menu
5 in Pitch   Engineered Steel Chain

RO1355COTT

5 in Pitch Engineered Steel Chain
Item #101488762
  • 5 in Chain Pitch
  • Carbon Steel Material
5 in Pitch   Engineered Steel Chain
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5 in Chain Pitch
  • Carbon Steel Material
Material Carbon Steel
Chain Pitch 5 in
Rated Working Load 20400 lb/ft
Ultimate Strength [Min] 250000 lb
Overall Width 6.81 in
Sidebar Height 3.75 in
Sidebar Thickness 0.75 in
Weight 43.6 LB
EAN or UPC 698210797669
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison