- 1.654 in Chain Pitch
- Carbon Steel Material
| Chain Construction | Engineered Steel Roller Chain, Straight Sidebar |
| Sidebar Thickness | 0.13 in |
| Overall Width | 2.03 in |
| Pin Diameter | 0.44 in |
| Pin Material | Steel |
| Package Type | 10 Foot Box |
| Thickness | 1.13 in |
| Sidebar Style | Straight |
| Material | Carbon Steel |
| Rated Working Load | 1650 lb/ft |
| Pin Overall Length | 1.9 in |
| Chain Series | RR362 |
| Ultimate Strength [Min] | 8000 lb |
| Roller Width | 1 in |
| Roller Dia. | 0.88 in |
| Link Plates Thickness | 0.13 in |
| Type | N |
| Sidebar Height | 1.13 in |
| Chain Pitch | 1.654 in |
| Weight | 2.0 LB |
| EAN or UPC | 698210073008 |

