- 5 in Chain Pitch
- Carbon Steel Material
| Rated Working Load | 17500 lb/ft |
| Sidebar Height | 3.5 in |
| Overall Width | 6.31 in |
| Ultimate Strength [Min] | 223000 lb |
| Material | Carbon Steel |
| Sidebar Thickness | 0.63 in |
| Chain Pitch | 5 in |
| Weight | 34.25 LB |
| EAN or UPC | 698210636920 |

