- 4.073 in Chain Pitch
- Carbon Steel Material
| Chain Pitch | 4.073 in |
| Rated Working Load | 10000 lb/ft |
| Thickness | 2.38 in |
| Sidebar Thickness | 0.56 in |
| Chain Construction | Engineered Steel Drive Chain, Offset Sidebar |
| Ultimate Strength [Min] | 124000 lb |
| Roller Dia. | 1.78 in |
| Package Type | 10 Foot Box |
| Sidebar Height | 2.38 in |
| Pin Overall Length | 5.22 in |
| Roller Width | 1.88 in |
| Link Plates Thickness | 0.56 in |
| Material | Carbon Steel |
| Chain Series | RX1245 |
| Pin Diameter | 0.94 in |
| Pin Material | Steel |
| Overall Width | 5.19 in |
| Type | N/A |
| Weight | 18.688 LB |
| EAN or UPC | 698210078102 |

