- 3.5 in Chain Pitch
- Carbon Steel Material
| Overall Width | 4.5 in |
| Type | N/A |
| Thickness | 2.25 in |
| Ultimate Strength [Min] | 106000 lb |
| Chain Construction | Engineered Steel Drive Chain, Offset Sidebar |
| Package Type | 10 Foot Box |
| Roller Dia. | 1 3/4 in |
| Pin Material | Steel |
| Pin Overall Length | 4 1/2 in |
| Link Plates Thickness | 1/2 in |
| Chain Pitch | 3.5 in |
| Sidebar Height | 2.25 in |
| Pin Diameter | 0.88 in |
| Rated Working Load | 7600 lb/ft |
| Sidebar Thickness | 0.5 in |
| Chain Series | RX238 |
| Material | Carbon Steel |
| Roller Width | 1.44 in |
| Weight | 15.7 LB |
| EAN or UPC | 698210575359 |

