- Input Gear
| Volume | 0.636 GLL |
| Teeth | 23 |
| Outside Dia. | 2.5 in |
| Spline O.D. | 2 in |
| Length | 6.920 in |
| Input Configuration | Shaft Input |
| Weight | 6.59 LB |
| EAN or UPC | 698210827014 |
-
Prop 65
| Volume | 0.636 GLL |
| Teeth | 23 |
| Outside Dia. | 2.5 in |
| Spline O.D. | 2 in |
| Length | 6.920 in |
| Input Configuration | Shaft Input |
| Weight | 6.59 LB |
| EAN or UPC | 698210827014 |
Prop 65