- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 19 mm Inside Diameter
- 27 mm Outside Diameter
| Screw Tightening Torque | 12.54 lb/ft |
| Transmitted Axial Force | 5170 lbf |
| Internal Hub Force | 25527 psi |
| Locking Type | Internal Locking |
| Manufacturer Name | TOLLOK |
| Thread Size | M6 |
| Hub Surface Pressure | 17985 psi |
| Outer Ring + Stroke | 38 mm |
| Grade | 12.9 |
| Outer Ring Length | 18 mm |
| Inch/Metric | Metric |
| Torque | 155 ft lb |
| O.D. | 27 mm |
| Series | TLK110 |
| Type | Locking Device |
| I.D. | 19 mm |
| Style | Self-Centering |
| No. of Screws | 4 |
| Weight | 0.6 LB |
| EAN or UPC | 782934860843 |
-
Prop 65


