- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 140 mm Inside Diameter
- 190 mm Outside Diameter
| Series | TLK130 |
| O.D. | 190 mm |
| Screw Tightening Torque | 169.64 lb/ft |
| Style | Self-Centering |
| Type | Locking Device |
| Torque | 27592 ft lb |
| No. of Screws | 10 |
| Inch/Metric | Metric |
| I.D. | 140 mm |
| Internal Hub Force | 29443 psi |
| Manufacturer Name | TOLLOK |
| Thread Size | M14 |
| Transmitted Axial Force | 120268 lbf |
| Weight | 17.0 LB |
| EAN or UPC | 782934859397 |
-
Prop 65


