- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 2 11/16 in Inside Diameter
- 4.331 in Outside Diameter
| I.D. | 2 11/16 in |
| Thread Size | M10 |
| No. of Screws | 8 |
| O.D. | 4.331 in |
| Style | Self-Centering |
| Hub Surface Pressure | 18716 psi |
| Transmitted Axial Force | 48118.98 lbf |
| Type | Locking Device |
| Outer Ring + Inner Ring | 2.323 in |
| Grade | 12.9 |
| Torque | 5384 ft lb |
| Series | TLK130 |
| Inch/Metric | Inch |
| Internal Hub Force | 30160 psi |
| Outer Ring Length | 1.575 in |
| Screw Tightening Torque | 61 lb/ft |
| Manufacturer Name | TOLLOK |
| Outer Ring + Stroke | 1.772 in |
| Locking Type | Internal Locking |
| Weight | 6.0 LB |
| EAN or UPC | 782934855375 |
-
Prop 65


