- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 2 15/16 in Inside Diameter
- 4.528 in Outside Diameter
| Inch/Metric | Inch |
| O.D. | 4.528 in |
| Series | TLK130 |
| Screw Tightening Torque | 61 lb/ft |
| Internal Hub Force | 27593 psi |
| Type | Locking Device |
| Torque | 5886 ft lb |
| Style | Self-Centering |
| Thread Size | M10 |
| Manufacturer Name | TOLLOK |
| I.D. | 2 15/16 in |
| Transmitted Axial Force | 48118.98 lbf |
| No. of Screws | 8 |
| Weight | 7.0 LB |
| EAN or UPC | 782934860256 |
-
Prop 65


