- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 45 mm Inside Diameter
- 75 mm Outside Diameter
| Screw Tightening Torque | 30.24 lb/ft |
| Inch/Metric | Metric |
| Manufacturer Name | TOLLOK |
| Locking Type | Internal Locking |
| Style | Self-Centering |
| O.D. | 75 mm |
| I.D. | 45 mm |
| Torque | 1040 ft lb |
| Hub Surface Pressure | 10733 psi |
| Grade | 12.9 |
| Outer Ring Length | 35 mm |
| Series | TLK131 |
| Outer Ring + Stroke | 49 mm |
| Internal Hub Force | 17985 psi |
| Outer Ring + Inner Ring | 57 mm |
| Transmitted Axial Force | 14162 lbf |
| No. of Screws | 6 |
| Type | Locking Device |
| Thread Size | M8 |
| Weight | 3.0 LB |
| EAN or UPC | 782934863301 |
-
Prop 65


