- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 65 mm Inside Diameter
- 95 mm Outside Diameter
| O.D. | 95 mm |
| I.D. | 65 mm |
| Transmitted Axial Force | 18883 lbf |
| Manufacturer Name | TOLLOK |
| Torque | 2014 ft lb |
| Outer Ring + Inner Ring | 57 mm |
| Outer Ring Length | 35 mm |
| Style | Self-Centering |
| Series | TLK131 |
| Grade | 12.9 |
| No. of Screws | 8 |
| Screw Tightening Torque | 30.24 lb/ft |
| Hub Surface Pressure | 11313 psi |
| Inch/Metric | Metric |
| Locking Type | Internal Locking |
| Thread Size | M8 |
| Outer Ring + Stroke | 49 mm |
| Internal Hub Force | 16534 psi |
| Type | Locking Device |
| Weight | 3.0 LB |
| EAN or UPC | 782934863103 |
-
Prop 65


