- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 2 3/16 in Inside Diameter
- 3.346 in Outside Diameter
| Style | Self-Centering |
| Screw Tightening Torque | 30 lb/ft |
| Torque | 1719 ft lb |
| Inch/Metric | Inch |
| I.D. | 2 3/16 in |
| Type | Locking Device |
| O.D. | 3.346 in |
| Internal Hub Force | 19399 psi |
| Series | TLK131 |
| Manufacturer Name | TOLLOK |
| Transmitted Axial Force | 18894 lbf |
| No. of Screws | 8 |
| Thread Size | M8 |
| Weight | 3.0 LB |
| EAN or UPC | 782934856709 |
-
Prop 65


