- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 1 in Inside Diameter
- 1.969 in Outside Diameter
features
- Self centering
- High torque
- Available from 3/4" to 4" diameter
- Quick installation time
| Series | TLK132 |
| Grade | 12.9 |
| Torque | 420 ft lb |
| Screw Tightening Torque | 10 lb/ft |
| Overall Length | 1.339 in |
| Outer Ring + Stroke | 0.866 in |
| Bolt Size | 6 x M6 |
| Type | Locking Device |
| External Hub Force | 20397 psi |
| I.D. | 1 in |
| Transmitted Axial Force | 10131 lbf |
| Thread Size | M6 |
| Style | Self-Centering |
| Internal Hub Force | 40151 psi |
| O.D. | 1.969 in |
| Manufacturer Name | TOLLOK |
| Hub Surface Pressure | 20397 psi |
| Outer Ring + Inner Ring | 1.102 in |
| Outer Ring Length | 0.669 in |
| No. of Screws | 6 |
| Locking Type | Internal Locking |
| Inch/Metric | Inch |
| Weight | 1.0 LB |
| EAN or UPC | 782934857379 |
-
Prop 65


