- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 48 mm Inside Diameter
- 80 mm Outside Diameter
features
- Self centering
- Medium torque
- Available from 3/4" to 8" diameter
| O.D. | 80 mm |
| Hub Surface Pressure | 20160 psi |
| Internal Hub Force | 33649 psi |
| Torque | 1482 ft lb |
| Transmitted Axial Force | 18883 lbf |
| Type | Locking Device |
| External Hub Force | 17405 psi |
| Series | TLK133 |
| Grade | 12.9 |
| Manufacturer Name | TOLLOK |
| Style | Self-Centering |
| No. of Screws | 8 |
| Locking Type | Internal Locking |
| Outer Ring Length | 20 mm |
| Screw Tightening Torque | 30.24 lb/ft |
| Inch/Metric | Metric |
| Outer Ring + Inner Ring | 33 mm |
| Thread Size | M8 |
| Outer Ring + Stroke | 25 mm |
| I.D. | 48 mm |
| Overall Length | 1.614 in |
| Bolt Size | 7 x M8 |
| Weight | 2.0 LB |
| EAN or UPC | 782934857256 |
-
Prop 65


