- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 28 mm Inside Diameter
- 55 mm Outside Diameter
| Style | Self-Centering |
| Thread Size | M8 |
| Inch/Metric | Metric |
| Type | Locking Device |
| O.D. | 55 mm |
| Torque | 435 ft lb |
| Series | TLK134 |
| Manufacturer Name | TOLLOK |
| Screw Tightening Torque | 30.24 lb/ft |
| No. of Screws | 4 |
| Transmitted Axial Force | 9441 lbf |
| I.D. | 28 mm |
| Internal Hub Force | 33939 psi |
| Weight | 2.0 LB |
| EAN or UPC | 782934861659 |
-
Prop 65


