- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 48 mm Inside Diameter
- 80 mm Outside Diameter
| Type | Locking Device |
| Screw Tightening Torque | 30.24 lb/ft |
| Thread Size | M8 |
| Style | Self-Centering |
| Transmitted Axial Force | 16635 lbf |
| Manufacturer Name | TOLLOK |
| No. of Screws | 7 |
| I.D. | 48 mm |
| Torque | 1298 ft lb |
| Internal Hub Force | 29443 psi |
| O.D. | 80 mm |
| Inch/Metric | Metric |
| Series | TLK134 |
| Weight | 2.0 LB |
| EAN or UPC | 782934859892 |
-
Prop 65


