- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 36 mm Inside Diameter
- 58 mm Outside Diameter
| Inch/Metric | Metric |
| Outer Ring + Inner Ring | 24 mm |
| Manufacturer Name | TOLLOK |
| No. of Screws | 10 |
| Torque | 524 ft lb |
| Outer Ring Length | 16 mm |
| I.D. | 36 mm |
| Outer Ring + Stroke | 19 mm |
| Screw Tightening Torque | 3.69 lb/ft |
| Transmitted Axial Force | 8879 lbf |
| O.D. | 58 mm |
| Internal Hub Force | 22191 psi |
| Locking Type | Internal Locking |
| Hub Surface Pressure | 16389 psi |
| Type | Locking Device |
| Series | TLK139 |
| Grade | 12.9 |
| Style | Self-Centering |
| Thread Size | M4 |
| Weight | 0.7 LB |
| EAN or UPC | 782934856105 |
-
Prop 65


