- Locking Ring
- 40 mm ID
- 65 mm OD
- .787 in Width
- Self Centering Medium Torque
features
- Not self centering
- Medium torque
- Available from 3/4" to 8" diameter
- Self dismantling
| No. of Screws | 14 |
| Style | Self-Releasing |
| Manufacturer Name | TOLLOK |
| Type | Locking Device |
| Internal Hub Force | 27557 psi |
| Torque | 723 ft lb |
| Series | TLK200 |
| Transmitted Axial Force | 12588 lbf |
| Thread Size | M6 |
| I.D. | 40 mm |
| Bolt Size | 14 x M6 |
| Screw Tightening Torque | 11 lb/ft |
| Inch/Metric | Metric |
| External Hub Force | 16679 psi |
| O.D. | 65 mm |
| Overall Length | 0.787 in |
| Weight | 0.7 LB |
| EAN or UPC | 782934855993 |
-
Prop 65


