- Self-Releasing Style
- Internal Locking Type
- Locking Device Type
- 100 mm Inside Diameter
- 145 mm Outside Diameter
| Style | Self-Releasing |
| No. of Screws | 14 |
| Locking Type | Internal Locking |
| Thread Size | M12 |
| O.D. | 145 mm |
| Grade | 12.9 |
| Outer Ring + Stroke | 33 mm |
| Torque | 8334 ft lb |
| Series | TLK200 |
| Manufacturer Name | TOLLOK |
| Screw Tightening Torque | 106.95 lb/ft |
| Transmitted Axial Force | 51029 lbf |
| Inch/Metric | Metric |
| Hub Surface Pressure | 23206 psi |
| Outer Ring Length | 26 mm |
| Type | Locking Device |
| I.D. | 100 mm |
| Internal Hub Force | 33359 psi |
| Weight | 5.0 LB |
| EAN or UPC | 782934858659 |
-
Prop 65


