- Self-Releasing Style
- Internal Locking Type
- Locking Device Type
- 640 mm Inside Diameter
- 750 mm Outside Diameter
| No. of Screws | 54 |
| Transmitted Axial Force | 750157 lbf |
| I.D. | 640 mm |
| Series | TLK200 |
| Thread Size | M24 |
| Torque | 786979 ft lb |
| Style | Self-Releasing |
| Internal Hub Force | 21031 psi |
| O.D. | 750 mm |
| Inch/Metric | Metric |
| Type | Locking Device |
| Manufacturer Name | TOLLOK |
| Screw Tightening Torque | 885.07 lb/ft |
| Weight | 212.0 LB |
| EAN or UPC | 782934862878 |
-
Prop 65


