- Self-Releasing Style
- Internal Locking Type
- Locking Device Type
- 820 mm Inside Diameter
- 930 mm Outside Diameter
| Grade | 12.9 |
| Torque | 1.01046e+006 ft lb |
| Screw Tightening Torque | 737.56 lb/ft |
| Hub Surface Pressure | 14504 psi |
| Locking Type | Internal Locking |
| Manufacturer Name | TOLLOK |
| Style | Self-Releasing |
| Outer Ring Length | 96 mm |
| O.D. | 930 mm |
| Transmitted Axial Force | 750832 lbf |
| Internal Hub Force | 16679 psi |
| Series | TLK200 |
| Inch/Metric | Metric |
| Type | Locking Device |
| I.D. | 820 mm |
| Outer Ring + Stroke | 102 mm |
| Thread Size | M24 |
| No. of Screws | 68 |
| Weight | 267.0 LB |
| EAN or UPC | 782934862519 |
-
Prop 65


