- Self-Releasing Style
- Internal Locking Type
- Locking Device Type
- 1 7/16 in Inside Diameter
- 2.559 in Outside Diameter
| Locking Type | Internal Locking |
| Series | TLK200 |
| Type | Locking Device |
| Screw Tightening Torque | 13 lb/ft |
| Outer Ring + Stroke | 0.787 in |
| Transmitted Axial Force | 12740 lbf |
| Torque | 826 ft lb |
| No. of Screws | 14 |
| I.D. | 1 7/16 in |
| Thread Size | M6 |
| Inch/Metric | Inch |
| Style | Self-Releasing |
| O.D. | 2.559 in |
| Outer Ring Length | 0.669 in |
| Manufacturer Name | TOLLOK |
| Grade | 12.9 |
| Hub Surface Pressure | 21756 psi |
| Weight | 0.9 LB |
| EAN or UPC | 782934857171 |
-
Prop 65


