- Self-Releasing Style
- Internal Locking Type
- Locking Device Type
- 1 11/16 in Inside Diameter
- 2.953 in Outside Diameter
| Hub Surface Pressure | 25382 psi |
| Type | Locking Device |
| O.D. | 2.953 in |
| Outer Ring Length | 0.787 in |
| Outer Ring + Stroke | 0.945 in |
| Grade | 12.9 |
| Inch/Metric | Inch |
| Transmitted Axial Force | 19933 lbf |
| Thread Size | M8 |
| Screw Tightening Torque | 30 lb/ft |
| Series | TLK200 |
| I.D. | 1 11/16 in |
| No. of Screws | 12 |
| Style | Self-Releasing |
| Manufacturer Name | TOLLOK |
| Torque | 1541 ft lb |
| Locking Type | Internal Locking |
| Weight | 3.0 LB |
| EAN or UPC | 782934856143 |
-
Prop 65


