- Self-Releasing Style
- Internal Locking Type
- Locking Device Type
- 15 mm Inside Diameter
- 25 mm Outside Diameter
| Manufacturer Name | TOLLOK |
| Outer Ring Length | 6.5 mm |
| Hub Surface Pressure | 15954 psi |
| Transmitted Axial Force | 1124 lbf |
| Internal Hub Force | 26832 psi |
| Series | TLK250 |
| Torque | 30 ft lb |
| O.D. | 25 mm |
| Screw Tightening Torque | 70.07 lb/ft |
| Inch/Metric | Metric |
| Style | Self-Releasing |
| Locking Type | Internal Locking |
| I.D. | 15 mm |
| Type | Locking Device |
| Weight | 0.2 LB |
| EAN or UPC | 782934857751 |
-
Prop 65


