- Self-Releasing Style
- Internal Locking Type
- Locking Device Type
- 17 mm Inside Diameter
- 30 mm Outside Diameter
| Type | Locking Device |
| Locking Type | Internal Locking |
| Style | Self-Releasing |
| Inch/Metric | Metric |
| Hub Surface Pressure | 16244 psi |
| Outer Ring Length | 6.5 mm |
| Screw Tightening Torque | 118.01 lb/ft |
| Internal Hub Force | 28572 psi |
| Torque | 41 ft lb |
| I.D. | 17 mm |
| Series | TLK250 |
| Transmitted Axial Force | 1348 lbf |
| O.D. | 30 mm |
| Manufacturer Name | TOLLOK |
| Weight | 0.1 LB |
| EAN or UPC | 782934856372 |
-
Prop 65


