- Self-Releasing Style
- Internal Locking Type
- Locking Device Type
- 28 mm Inside Diameter
- 40 mm Outside Diameter
| O.D. | 40 mm |
| Torque | 111 ft lb |
| Style | Self-Releasing |
| Screw Tightening Torque | 250.77 lb/ft |
| Inch/Metric | Metric |
| I.D. | 28 mm |
| Type | Locking Device |
| Transmitted Axial Force | 2248 lbf |
| Series | TLK250 |
| Manufacturer Name | TOLLOK |
| Internal Hub Force | 25527 psi |
| Weight | 0.2 LB |
| EAN or UPC | 782934862267 |
-
Prop 65


