- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 48 mm Inside Diameter
- 60 mm Outside Diameter
| I.D. | 48 mm |
| Hub Surface Pressure | 7252 psi |
| Transmitted Axial Force | 7868 lbf |
| Type | Locking Device |
| Internal Hub Force | 8702 psi |
| Inch/Metric | Metric |
| Style | Self-Centering |
| Outer Ring Length | 30 mm |
| O.D. | 60 mm |
| Locking Type | Internal Locking |
| Manufacturer Name | TOLLOK |
| Screw Tightening Torque | 715.44 lb/ft |
| Series | TLK250L |
| Torque | 620 ft lb |
| Weight | 1.0 LB |
| EAN or UPC | 782934861437 |
-
Prop 65


