- Self-Releasing Style
- Internal Locking Type
- Locking Device Type
- 22 mm Inside Diameter
- 26 mm Outside Diameter
| Manufacturer Name | TOLLOK |
| Type | Locking Device |
| Inch/Metric | Metric |
| Series | TLK300 |
| O.D. | 26 mm |
| Style | Self-Releasing |
| Locking Type | Internal Locking |
| Outer Ring Length | 5.3 mm |
| I.D. | 22 mm |
| Weight | 0.1 LB |
| EAN or UPC | 782934862564 |
-
Prop 65


