- Self-Releasing Style
- Internal Locking Type
- Locking Device Type
- 200 mm Inside Diameter
- 224 mm Outside Diameter
| O.D. | 224 mm |
| Inch/Metric | Metric |
| Manufacturer Name | TOLLOK |
| Series | TLK300 |
| Locking Type | Internal Locking |
| Outer Ring Length | 34.8 mm |
| Style | Self-Releasing |
| I.D. | 200 mm |
| Type | Locking Device |
| Weight | 6.0 LB |
| EAN or UPC | 782934856815 |
-
Prop 65


