- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 95 mm Inside Diameter
- 135 mm Outside Diameter
| Hub Surface Pressure | 17695 psi |
| Internal Hub Force | 25092 psi |
| Outer Ring + Stroke | 58 mm |
| Outer Ring Length | 50 mm |
| Screw Tightening Torque | 61.22 lb/ft |
| Locking Type | Internal Locking |
| Type | Locking Device |
| Manufacturer Name | TOLLOK |
| Transmitted Axial Force | 69013 lbf |
| Series | TLK401 |
| No. of Screws | 10 |
| Style | Self-Centering |
| Grade | 12.9 |
| Inch/Metric | Metric |
| Torque | 10724 ft lb |
| O.D. | 135 mm |
| I.D. | 95 mm |
| Thread Size | M10 |
| Weight | 6.0 LB |
| EAN or UPC | 782934856655 |
-
Prop 65


