- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 100 mm Inside Diameter
- 145 mm Outside Diameter
| Transmitted Axial Force | 69013 lbf |
| Outer Ring + Stroke | 70 mm |
| O.D. | 145 mm |
| Series | TLK401 |
| Style | Self-Centering |
| Type | Locking Device |
| Grade | 12.9 |
| Locking Type | Internal Locking |
| Hub Surface Pressure | 13489 psi |
| Torque | 11344 ft lb |
| Manufacturer Name | TOLLOK |
| Internal Hub Force | 19580 psi |
| Outer Ring Length | 60 mm |
| No. of Screws | 10 |
| Screw Tightening Torque | 61.22 lb/ft |
| Thread Size | M10 |
| Inch/Metric | Metric |
| I.D. | 100 mm |
| Weight | 9.0 LB |
| EAN or UPC | 782934857980 |
-
Prop 65


