- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 7 15/16 in Inside Diameter
- 10.236 in Outside Diameter
| Manufacturer Name | TOLLOK |
| Torque | 106865 ft lb |
| Style | Self-Centering |
| Type | Locking Device |
| Transmitted Axial Force | 329715 lbf |
| Internal Hub Force | 20886 psi |
| O.D. | 10.236 in |
| Series | TLK450 |
| Thread Size | M16 |
| Inch/Metric | Inch |
| Screw Tightening Torque | 262 lb/ft |
| I.D. | 7 15/16 in |
| No. of Screws | 16 |
| Weight | 49.0 LB |
| EAN or UPC | 782934861413 |
-
Prop 65


